Zoro Homepage

47.2 W X 47.2 L X 29.9 H

  • Mfr # 188-10549-10893-ZORO

  • Zoro # G403531733


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Width
47.2
Length
47.2
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-10549-10893-ZORO
Zoro #
G403531733
UPC #
193271146192
Country of Origin
Malaysia

Dimensions

Width
47.2
Length
47.2
Height
29.9
Overall Height
29.9
Overall Length
47.2
Overall Width
47.2

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
Weight
116.7
Color
Grey/Walnut Brown
Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF

Description

Elegant yet comfortable, the Mila dining set is a timeless addition to any space. Made in Malaysia, the Mila is constructed from wood in a walnut brown finish and includes one circular table and six chairs, each upholstered in a light fabric that complements the warm wood finish. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as a striking cut-out design on its back. Requiring assembly, the tapered legs of the chairs add a classic, refined touch. Equally enjoyable for both dinner parties and family dinners, the Mila dining set is sure to enhance any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.