Zoro Homepage

47.25 W X 27.5 L X 27.75 H

  • Mfr # 197-10483-9305-ZORO

  • Zoro # G004096037


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Width
47.25
Length
27.5
Height
27.75
Assembled/Unassembled
Assembly Required
Weight Capacity
121.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-10483-9305-ZORO
Zoro #
G004096037
UPC #
193271271962
Country of Origin
Malaysia

Dimensions

Width
47.25
Length
27.5
Height
27.75
Overall Width
47.25
Overall Length
27.5
Overall Height
27.75

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
121.1
Includes
One (1) Table; Four (4) Dining Chairs
Color
Greyish Beige/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Foam
Weight
121.1
For Use With
Dining Room

Description

Transform the atmosphere of your dining room with the mid-century charm of the Theresa dining set. Made in Malaysia, this set includes four chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in smooth polyester fabric for lavish comfort with every meal. Requiring assembly, the Teresa features a broad, rectangular tabletop to ensure ample elbow room for each member of the table. Square-stitching lends a contemporary touch, making the Theresa dining set a refined addition to the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.