
52.4 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood
Mfr # 214-11962-ZORO
Zoro # G907480896
product price:Â $789.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Width
52.4
Height
32.1
Tabletop Material
Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood
Tabletop Color
Emerald Green/Walnut Brown
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214-11962-ZORO
Zoro #
G907480896
UPC #
193271206384
Country of Origin
Malaysia
Dimensions
Width
52.4
Height
32.1
Details
Tabletop Material
Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood
Tabletop Color
Emerald Green/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) 2-Seater Dining Bench; One (1) Corner Bench
Description
Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis banquette set Made in Malaysia, this set includes one corner bench and one armless bench, each comprised of a solid wood frame upholstered in luxurious velvet fabric Channel tufting creates an exquisite geometric display that highlights the rich tones of the velvet The Alvis requires assembly and features angled legs for excellent stability and support Building a wonderful arrangement in any dining space, the Alvis banquette set enriches any occasion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.