This item is Discontinued.

Baxton Studio 55.1" D X 66.1" W X Powder-Coated Metal/Particle Board, Walnut Brown/Black 229-12496-ZORO

55.1" D X 66.1" W X Powder-Coated Metal/Particle Board, Walnut Brown/Black (Discontinued)

  • Mfr # 229-12496-ZORO
  • Zoro # G512302958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229-12496-ZORO
Zoro #
G512302958
UPC #
193271259281
Country of Origin
China

Dimensions

Overall Width
66.1"
Overall Depth
55.1"
Length
30"

Details

Color
Walnut Brown/Black
Material
Powder-Coated Metal/Particle Board
Includes
One Desk
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Home Office
Style
Modern
Care instruction
Wipe Clean

Description

Make the most of limited space in your home with the easy efficiency of the Lydia corner desk. Made in China, this sleek modern piece consists of a solid metal frame fitted with sturdy wood. Its L-shaped design maximizes floor space while a total of four shelves at the ends of the desk offer convenient storage. The Lydia requires assembly and features a minimalist openwork frame that enables easy cable management for any work or gaming setup. A simple yet incredibly versatile piece, the Lydia corner desk quickly becomes a convenient fixture of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.