Zoro Homepage

59.06" W X 29.13" L X 35.43" H

  • Mfr # 230-13212-10519-ZORO

  • Zoro # G012303264


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Width
59.06"
Length
29.13"
Height
35.43"
Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13212-10519-ZORO
Zoro #
G012303264
UPC #
193271382125
Country of Origin
Malaysia

Dimensions

Width
59.06"
Length
29.13"
Height
35.43"

Details

Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

A serene grandeur infuses every occasion with the magnificent Abigail dining set. Made in Malaysia, this modern set includes six chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded cushion upholstered in fabric as well as an enchanting backrest rich with geometric style. The Abigail requires assembly and features a rectangular tabletop with crisp edges to offer ample space for each member of the table. Tapered legs lend sleek geometry, making the Abigail dining set a graceful yet cozy heart of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.