Zoro Homepage

59.06" W X 29.13" L X 35.43" H

  • Mfr # 230-13214-10917-10520-ZORO

  • Zoro # G612302575


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
59.06"
Length
29.13"
Height
35.43"
Frame Color
Grey/Walnut Brown
Frame Material
MDF/Rubber Wood/Oak Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13214-10917-10520-ZORO
Zoro #
G612302575
UPC #
193271382118
Country of Origin
Malaysia

Dimensions

Width
59.06"
Length
29.13"
Height
35.43"

Details

Frame Color
Grey/Walnut Brown
Frame Material
MDF/Rubber Wood/Oak Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs; One Dining Bench
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

A serene grandeur infuses every occasion with the magnificent Abigail dining set. Made in Malaysia, this modern set includes four chairs, one bench, and one table crafted from sturdy wood. Each seat features a plush foam-padded cushion upholstered in fabric as well as an enchanting backrest rich with geometric style. The Abigail requires assembly and features a rectangular tabletop with crisp edges to offer ample space for each member of the table. Tapered legs lend sleek geometry, making the Abigail dining set a graceful yet cozy heart of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.