
59.06" W X 29.13" L X 35.43" H
Mfr # 231-13180-10916-10519-ZORO
Zoro # G512303030
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Width
59.06"
Length
29.13"
Height
35.43"
Frame Color
Beige/Espresso Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231-13180-10916-10519-ZORO
Zoro #
G512303030
UPC #
193271381388
Country of Origin
Malaysia
Dimensions
Width
59.06"
Length
29.13"
Height
35.43"
Details
Frame Color
Beige/Espresso Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs; One Dining Bench
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Instill your space with a sense of nonchalant refinement with the remarkable Olympia dining set. Made in Malaysia, this modern set includes four chairs, one bench, and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in sumptuous fabric while the backrest exhibits a stunning sunburst design for a visually arresting display. The Olympia requires assembly and features a rectangular tabletop with crisp edges to offer ample room for each member of the table. Evocative of traditional design with an eclectic spin, the Olympia dining set brings unmatched character to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.