Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.06" W X 29.13" L X 35.43" H

  • Mfr # 232-13184-10915-10519-ZORO

  • Zoro # G512302460


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
59.06"
Length
29.13"
Height
35.43"
Frame Color
Grey/Dark Brown
Frame Material
Rubber Wood/MDF/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232-13184-10915-10519-ZORO
Zoro #
G512302460
UPC #
193271381487
Country of Origin
Malaysia

Dimensions

Width
59.06"
Length
29.13"
Height
35.43"

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubber Wood/MDF/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs; One Dining Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Exuding geometric flair, the Deanna dining set evokes an air of sophistication. Made in Malaysia, this modern set includes four dining chairs, one bench, and one table comprised of a sturdy wood. Each chair features a plush, foam-padded cushion upholstered in fabric as well as a beautiful slatted wood backrest. The Deanna requires assembly and features a rectangular tabletop with crisp edges to offer ample room for each member of the table. Eliciting sleek serenity, the Deanna dining set elevates any space.


  • •Modern set includes four (4) dining chairs, one (1) bench, and one (1) table
  • •Constructed from Oak, Rubber Wood, and Engineered Wood
  • •Slatted wood backrests
  • •Rectangular tabletop
  • •Seats padded with foam and upholstered in fabric
  • •Tapered legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products