Zoro Homepage

59.06 W X 35.43 L X 29.13 H

  • Mfr # 191-9300-10519-ZORO

  • Zoro # G404096057


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Width
59.06
Length
35.43
Height
29.13
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Six (6) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-9300-10519-ZORO
Zoro #
G404096057
UPC #
193271272099
Country of Origin
Malaysia

Dimensions

Width
59.06
Length
35.43
Height
29.13
Overall Length
35.43
Overall Height
29.13
Overall Width
59.06

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Six (6) Dining Chairs
Weight Capacity
153.72
Color
Navy Blue/Dark Brown
Weight
153.72
For Use With
Dining Room
Material
Fabric Velvet "Polyester 100%",Rubberwood,Foam

Description

Transform every meal into a luxurious occasion with the stunning Dylin dining set. Made in Malaysia, this dining set includes six chairs and one table constructed from dark brown finished wood. Each chair is upholstered in rich velvet fabric for smooth comfort, while button tufting on the backrest lends a graceful touch. Requiring assembly, the Dylin utilizes a large, rectangular tabletop that comfortably seats six. Silver finished metal nailheads outline the chairs with dazzling style, making the Dylin dining set a magnificent addition to any dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.