Zoro Homepage

59.06 W X 35.43 L X 29.53 H

  • Mfr # 191-11705-7946-ZORO

  • Zoro # G704101833


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Width
59.06
Length
35.43
Height
29.53
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11705-7946-ZORO
Zoro #
G704101833
UPC #
193271291007
Country of Origin
Malaysia

Dimensions

Width
59.06
Length
35.43
Height
29.53
Overall Width
59.06
Overall Height
29.53
Overall Length
35.43

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight Capacity
110.32
For Use With
Dining Room
Color
Grey/Walnut Brown
Material
Faux Leather"100% polyester",Solid Rubber Wood,Foam,Wood
Weight
110.32

Description

Establish a charming arrangement in your dining room with the modern design of the Danton dining set. Made in Malaysia, this dining set includes four chairs and one table constructed from wood showcasing a warm, walnut brown finish. Each chair features a curved backrest for solid back support, while a plush, fabric upholstered seat brings superb comfort to every meal. Requiring assembly, the set includes a rectangular tabletop designed to comfortably seat four. Angled legs lend a cool, retro look. Creating an expressive display from any angle, the Danton dining set is a stunning addition to any dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.