Zoro Homepage

59.06 W X 35.43 L X 29.53 H

  • Mfr # 191-11707-7946-ZORO

  • Zoro # G104096067


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Width
59.06
Length
35.43
Height
29.53
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11707-7946-ZORO
Zoro #
G104096067
UPC #
193271291021
Country of Origin
Malaysia

Dimensions

Width
59.06
Length
35.43
Height
29.53
Overall Length
35.43
Overall Height
29.53
Overall Width
59.06

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight Capacity
105.92
Weight
105.92
For Use With
Dining Room
Color
Grey/Walnut Brown
Material
Faux Leather"100% polyester",Solid Rubber Wood,Foam,Wood

Description

Coordinate your dining room with the smooth craftsmanship of the Alston dining set. Made in Malaysia, this dining set includes four chairs and one table constructed from wood showcasing a warm, walnut brown finish. Each chair features a curved backrest for solid back support, while a bent seat upholstered in fabric brings excellent comfort to every meal. Requiring assembly, the Alston includes a rectangular tabletop designed to comfortably seat four. A superb blend of comfort and expressive design, the Alston dining set is a fantastic addition to any dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.