
59.1" W X 29.1" L X 35.4" H
Mfr # 241-13411-10520-ZORO
Zoro # G912302466
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Width
59.1"
Length
29.1"
Height
35.4"
Frame Color
Walnut Brown/Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241-13411-10520-ZORO
Zoro #
G912302466
UPC #
193271432172
Country of Origin
Malaysia
Dimensions
Width
59.1"
Length
29.1"
Height
35.4"
Details
Frame Color
Walnut Brown/Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Care instruction
Wipe Clean
For Use With
Dining Room
Style
Mid-Century
Description
Bring classic rustic charm to every meal with the lovely Jeriah dining set. Made in Malaysia, this mid-century set includes six chairs and one table crafted from sturdy wood. Each chair features a smooth bent seat as well as a lovely crescent backrest embellished with woven synthetic rattan for superb comfort with timeless charm. The Jeriah requires assembly and features a broad, rectangular tabletop with sleek edges to accommodate each member of the table. Blending well with a variety of room styles, the Jeriah dining set forms a fantastic setting for any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.