
59.1" W X 29.1" L X 35.4" H
Mfr # 241-13413-10519-ZORO
Zoro # G312303292
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Width
59.1"
Length
29.1"
Height
35.4"
Frame Color
Dark Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241-13413-10519-ZORO
Zoro #
G312303292
UPC #
193271432271
Country of Origin
Malaysia
Dimensions
Width
59.1"
Length
29.1"
Height
35.4"
Details
Frame Color
Dark Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Style
Mid-Century
Care instruction
Wipe Clean
For Use With
Dining Room
Description
Imbue every occasion with the rustic grace of the Estera dining set. Made in Malaysia, this mid-century set includes six chairs and one table crafted from sturdy wood. Each chair features a curved backrest embellished with woven synthetic rattan as well as a smooth bent seat for superb comfort. The Estera requires assembly and features a rectangular tabletop with crisp edges to accommodate each member of the table. Channeling classic craftsmanship, the Estera dining set adeptly anchors any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.