Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.1" L X 35.4" H

  • Mfr # 245-8028-10519-ZORO

  • Zoro # G812303129


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.1"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-8028-10519-ZORO
Zoro #
G812303129
UPC #
193271305612
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.1"
Height
35.4"
Size
7-Piece

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
For Use With
Dining Room
Features
Geometric Cut-out Backrests
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

The versatile design and contemporary style of the Sylvia dining set combine for a dynamic dining room centerpiece. Made in Malaysia, this modern set includes six chairs and one table crafted from sturdy wood. Each chair features a plush seat cushion padded with foam and upholstered in sumptuous fabric while the backs present a lovely geometric display. The Sylvia requires assembly and features a broad, rectangular tabletop to accommodate each member of the table. Producing an air of refinement for both casual meals and get-togethers, the Sylvia dining set uplifts any experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.