Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.1" L X 35.4" H

  • Mfr # 245-9401-10916-10519-ZORO

  • Zoro # G412302829


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.1"
Height
35.4"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Oak + Rubberwood (Bench)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-9401-10916-10519-ZORO
Zoro #
G412302829
UPC #
193271150656
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.1"
Height
35.4"
Size
6-Piece

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Oak + Rubberwood (Bench)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs; One Dining Bench
Style
Modern
For Use With
Dining Room
Features
Geometric Cut-out Backrests
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Redefine your dining space with the elegance and comfort of the Gustavo dining set. Made in Malaysia, the Gustavo dining set include four chairs, one table, and one dining bench crafted form sturdy wood. Each chair, as well as the dining bench, is equipped with a foam-padded seat underneath soft fabric for superb comfort. Requiring assembly, the Gustavo features a broad, rectangular tabletop to accommodate each member of the table. Whether used for chic dinner parties or casual family dinners, the Gustavo dining set is sure to elevate any dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.