Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-12830-12828-13283-ZORO

  • Zoro # G912302961


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Brown/Natural/Black
Frame Material
Natural Rattan/Rubber Wood/Coated Steel Metal/ MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12830-12828-13283-ZORO
Zoro #
G912302961
UPC #
193271397181
Country of Origin
Indonesia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"
Size
7-Piece Set

Details

Frame Color
Brown/Natural/Black
Frame Material
Natural Rattan/Rubber Wood/Coated Steel Metal/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
For Use With
Dining Room
Style
Bohemian
Features
Handcrafted Natural Rattan Chairs
Care instruction
Wipe Clean

Description

Unveil the serene nature of everyday occasions with the exotic elegance of the Emmali dining set. Made in Indonesia, this bohemian set includes four side chairs, two arm chairs, and one table. Each chair consists of a solid metal base topped with a meticulously handcrafted rattan seat that exudes an air of rustic refinement. The Emmali requires assembly and features a broad, rectangular tabletop with rounded edges to accommodate each member of the table. Emitting a sense of tranquility, the Emmali dining set brings a refreshed aura to any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.