Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-12836-13283-ZORO

  • Zoro # G512303160


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Natural/Black
Frame Material
Natural Rattan / Rubber Wood/ Metal / MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12836-13283-ZORO
Zoro #
G512303160
UPC #
193271397136
Country of Origin
Indonesia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Natural/Black
Frame Material
Natural Rattan / Rubber Wood/ Metal / MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean
Style
Bohemian
For Use With
Dining Room
Features
Handcrafted Natural Rattan Chairs

Description

Give off an ambiance of serene refinement in your space with the lovely Lisa dining set. Made in Indonesia, this bohemian inspired set includes four chairs and one table. Each chair consists of a solid metal base topped with a meticulously woven rattan seat that exudes geometric flare. The table of the Lisa requires assembly and features a rectangular silhouette with rounded edges to provide ample space for each member of the table. A remarkable display of robust craftsmanship, the Lisa dining set brings an air of composed grace to any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • •Modern Bohemian Set includes Four (4) Dining Chairs and One (1) Table
  • •Constructed from Rubber Wood, Engineered Wood, Natural Rattan, and Metal
  • •Round Backrests
  • •Rectangular Tabletop
  • •Woven Natural Rattan Embellishments
  • •Openwork Metal Chair Base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products