Zoro Homepage

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-13283-ZORO

  • Zoro # G212302845


product price: $209.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13283-ZORO
Zoro #
G212302845
UPC #
193271391493
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"

Details

Frame Color
Natural Oak
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Table
Style
Mid-Century
Care instruction
Wipe Clean
For Use With
Dining Room

Description

Seize an atmosphere of robust elegance in your space with the charming Flora dining table. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its broad, rectangular outline features rounded corners for an enticing display that comfortably seats six. The Flora requires assembly and utilizes angled legs for excellent stability and support in delightful design. Showcasing the familiar beauty of natural grain, the Flora dining table serves as a refined centerpiece for both formal dinners and casual meals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.