Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio 59.1" W X 29.5" L X 35.4" H 234-13289-13282-ZORO

59.1" W X 29.5" L X 35.4" H (Discontinued)

  • Mfr # 234-13289-13282-ZORO
  • Zoro # G512302484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13289-13282-ZORO
Zoro #
G512302484
UPC #
193271391912
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"

Details

Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Compose an arrangement of traditional refinement in your space with the charming Tarana dining set. Made in Malaysia, this mid-century inspired set includes six chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the rectangular backrests are meticulously woven with natural rattan for a remarkably soothing display. The Tarana requires assembly and features a broad, rectangular tabletop with rounded corners to offer ample room for each member of the table. Evoking classic elegance, the Tarana dining set adds robust character to any occasion.


  • •Mid-century set includes six (6) dining chairs and one (1) table
  • •Constructed from Rubber Wood and Engineered Wood
  • •Woven synthetic rattan embellishments
  • •Seats are padded with foam and upholstered in fabric
  • •Rectangular tabletop
  • •Tapered legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.