Zoro Homepage

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-13295-13283-ZORO

  • Zoro # G612302438


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Grey/Natural Oak/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13295-13283-ZORO
Zoro #
G612302438
UPC #
193271391974
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"

Details

Frame Color
Grey/Natural Oak/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Accumulate an air of traditional elegance in your space with the Darrion dining set. Made in Malaysia, this mid-century inspired set includes six chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the round backrests embellished with woven natural rattan create an alluringly cozy display. The Darrion requires assembly and features a rectangular tabletop with rounded corners to provide ample space for each member of the table. Carrying robust personality, the Darrion dining set transforms the feel of any occasion.


  • •Mid-century set includes six (6) dining chairs and one (1) table
  • •Constructed from Rubber Wood and Engineered Wood
  • •Woven synthetic rattan embellishments
  • •Seats are padded with foam and upholstered in fabric
  • •Rectangular tabletop
  • •Angled legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.