Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-13345-13283-ZORO

  • Zoro # G512303269


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Natural
Frame Material
Natural Rattan / Rubber Wood/ MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13345-13283-ZORO
Zoro #
G512303269
UPC #
193271398980
Country of Origin
Indonesia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Natural
Frame Material
Natural Rattan / Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean
Style
Bohemian
Features
Handcrafted Natural Rattan Chairs
For Use With
Dining Room

Description

Nurture an air of carefree refinement in your space with the Iris dining set. Made in Indonesia, this bohemian set includes four chairs and one table. Each chair consists of a natural rattan frame featuring a rounded backrest and seat for a smooth display of eye-catching geometry. The table of the Iris requires assembly and utilizes a rectangular silhouette with rounded edges to accommodate each member of the table. Expressing the allure of paradise, the Iris dining set transforms the feel of any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.