Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-13346-13283-ZORO

  • Zoro # G312302974


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Natural
Frame Material
Natural Rattan/Rubber Wood/Teak Wood/MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-13346-13283-ZORO
Zoro #
G312302974
UPC #
193271398997
Country of Origin
Indonesia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Natural
Frame Material
Natural Rattan/Rubber Wood/Teak Wood/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Features
Handcrafted Natural Rattan Chairs
Style
Bohemian
For Use With
Dining Room
Care instruction
Wipe Clean

Description

Take hold of a serene aura in your space with the exotic elegance of the Carita dining set. Made in Indonesia, this bohemian set includes four chairs and on table. Each chair consists of a natural rattan frame geometrically arranged to form a delightful display that offers a smooth embrace. The table of the Carita requires assembly and utilizes a rectangular silhouette with rounded edges to accommodate each member of the table. Conveying the flare of paradise, the Carita dining set serves as an exuberant centerpiece of layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.