Zoro Homepage

59.1" W X 29.5" L X 35.4" H

  • Mfr # 236-13290-13282-ZORO

  • Zoro # G512303184


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Material
Rubber Wood/MDF(Table Top)/Synthetic Rattan (Backrest)/Plywood(Seat)/Fabric "100% Polyester"/USFR Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-13290-13282-ZORO
Zoro #
G512303184
UPC #
193271391929
Country of Origin
Malaysia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"

Details

Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF(Table Top)/Synthetic Rattan (Backrest)/Plywood(Seat)/Fabric "100% Polyester"/USFR Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Style
Mid-Century
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Enrich every occasion with the traditional composure of the Dannell dining set. Made in Malaysia, this mid-century set includes six dining chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backrests showcase beautifully woven rattan for an invitingly cozy display. The Dannell requires assembly and features a broad rectangular tabletop with smooth edges to accommodate each member of the table. Striking a poise of timeless charm, the Dannell dining set creates an invigorating arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.