This item is Discontinued.

Baxton Studio 59.1 W X 35.4 L X 29.3 H 188-11662-11866-ZORO

59.1 W X 35.4 L X 29.3 H (Discontinued)

  • Mfr # 188-11662-11866-ZORO
  • Zoro # G403531702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11662-11866-ZORO
Zoro #
G403531702
UPC #
193271208395
Country of Origin
Malaysia

Dimensions

Width
59.1
Length
35.4
Height
29.3
Overall Height
29.3
Overall Width
59.1
Overall Length
35.4

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood/Metal
Weight
142

Description

The unique, elegant design of the Marcena dining set is sure to leave an impression in your home. Made in Malaysia, the Marcena includes six dining chairs and one table crafted from walnut brown finished wood that adds an air of warmth to any space. The chairs feature an elegant button-tufted pillow for a contemporary touch, while plush foam padding and smooth imitation leather ensure comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Marcena provides plenty of elbow room for each member at the table. A stylish, streamlined addition, the Marcena dining set enhances any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.