59.1 W X 35.4 L X 29.3 H

  • Mfr # 188-11680-11866-ZORO

  • Zoro # G803531807


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Width
59.1
Length
35.4
Height
29.3
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11680-11866-ZORO
Zoro #
G803531807
UPC #
193271208463
Country of Origin
Malaysia

Dimensions

Width
59.1
Length
35.4
Height
29.3
Overall Length
35.4
Overall Height
29.3
Overall Width
59.1

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
Color
Grey/Walnut Brown
Weight
128.8
Material
Faux Leather/MDF/PU Foam/Rubberwood/Metal

Description

Bring retro-inspired design to your home with the stunning Harland dining set. Made in Malaysia, the Harland includes six dining chairs and one table crafted from walnut brown finished wood that projects visual warmth into any space. Each seat features a plush cushion padded with foam and upholstered in smooth faux leather for lavish comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Harland provides plenty of elbow room for each member at the table. Tasteful and comfortable, the Harland dining set is sure to enhance any dining occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.