76.7" W X 32.3" L X 62.6" H

  • Mfr # 242-13542-13543-13544-13423-ZORO

  • Zoro # G612303053


product price:  $949.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Width
76.7"
Length
32.3"
Height
62.6"
Frame Color
Kubu Grey/Oak Brown/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan(Bench frames) /Rubber Wood(Table) / MDF(Table Top)/ Fabric "100% Polyester"/Foam/ Acacia Wood(Bench Legs) / Rubber Wood (Table Legs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-13542-13543-13544-13423-ZORO
Zoro #
G612303053
UPC #
193271412433
Country of Origin
Indonesia

Dimensions

Width
76.7"
Length
32.3"
Height
62.6"
Size
4-Piece Set

Details

Frame Color
Kubu Grey/Oak Brown/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan(Bench frames) /Rubber Wood(Table) / MDF(Table Top)/ Fabric "100% Polyester"/Foam/ Acacia Wood(Bench Legs) / Rubber Wood (Table Legs)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches; One Backless Bench; One Dining Table
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
Features
Handcrafted Natural Kubu Rattan Benches
For Use With
Dining Room

Description

Delight in an air of exotic serenity for casual meals with the lovely Raisa dining nook set. Made in Indonesia, this bohemian set includes two corner benches and one backless bench comprised of handcrafted natural kubu rattan as well as one sturdy wood table. Plush, fabric upholstered cushions encourage carefree relaxation while the openwork design lends rustic flair. The Raisa requires assembly and utilizes a broad, rectangular tabletop to accommodate each member of the table. Angled legs complete the look, making the Raisa dining nook set a fantastic dining arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.