Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78" W X 31.5" L X 65" H

  • Mfr # 240-13545-13546-13423-ZORO

  • Zoro # G012302601


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Width
78"
Length
31.5"
Height
65"
Frame Color
Honey/Natural/White
Frame Material
Rubber Wood/ Natural Rattan/Fabric "20% Cotton, 80% Polyester"/Polyurethane Foam/MDF with veneer(Table top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13545-13546-13423-ZORO
Zoro #
G012302601
UPC #
193271412457
Country of Origin
Indonesia

Dimensions

Width
78"
Length
31.5"
Height
65"
Size
3-Piece Set

Details

Frame Color
Honey/Natural/White
Frame Material
Rubber Wood/ Natural Rattan/Fabric "20% Cotton, 80% Polyester"/Polyurethane Foam/MDF with veneer(Table top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches; One Table
For Use With
Dining Room
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handcrafted from Natural Rattan

Description

Heighten the peaceful nature of leisure meals with the stunning Nella dining nook set. Made in Indonesia, this bohemian set includes two benches and one table. Each bench consists of a natural rattan and are topped with plush, fabric upholstered cushions as well as sloping armrests for superb comfort. The Nella requires assembly and features a rectangular tabletop crafted from sturdy wood to accommodate each member of the table. Exuding an air of exotic serenity, the Nella dining nook set is a remarkable dining venue.Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.