This item is Discontinued.

Baxton Studio Abarne ModernGrey and White Fabric Upholstered and White Finished Wood Storage Bench with Baskets 200-12255-ZORO

Abarne ModernGrey and White Fabric Upholstered and White Finished Wood Storage Bench with Baskets (Discontinued)

  • Mfr # 200-12255-ZORO
  • Zoro # G004101533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-12255-ZORO
Zoro #
G004101533
UPC #
193271223435
Country of Origin
China

Dimensions

Overall Length
12.6
Overall Height
17.7
Overall Width
25.6

Details

Weight Capacity
10.1
Includes
One (1) Storage Bench
Material
Fabric,Paulownia Wood,Water Hyacinth Fiber,Foam
Color
White/Grey/Brown
Weight
10.1
For Use With
Entryway

Description

Outfit your entryway with the modern convenience of the Abarne storage bench. Made in China, this bench is comprised of a sturdy wood frame fitted with two baskets. Its plush cushion is padded with layers of foam and upholstered in smooth fabric for superb comfort. Comes fully assemble, the Abarne features two storage baskets for on-hand storage of your outdoor essentials. Crisscross side beams lend a cool, geometric feel, making the Abarne storage bench a remarkable addition to the modern entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.