Abberton Modern and Contemporary Grey Velvet and Gold Metal Queen Size Panel Bed

  • Mfr # 220-12849-ZORO

  • Zoro # G207479767


original price:  $239.99 , new price: $227.99 , 5 percent off
new price:  $227.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
Overall Height
47.625
Overall Width
64.4
Overall Length
85.6
Includes
One (1) Queen Size Bed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-12849-ZORO
Zoro #
G207479767
UPC #
193271347100
Country of Origin
Malaysia

Dimensions

Overall Height
47.625
Overall Width
64.4
Overall Length
85.6

Details

Color
Grey/Gold
Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
Includes
One (1) Queen Size Bed
For Use With
Bedroom

Description

Grant yourself a glamorous respite from the day with the beautiful Abberton panel bed Made in Malaysia, this exquisite piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The sleek lines of the channeltufted headboard create a sleek bedroom backdrop while offering superb back support when sitting up in bed The Abberton requires assembly and needs both a box spring and mattress to function properly Angled metal legs lend a luxurious touch, making the Abberton panel bed a stunning addition to the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.