
Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair
Mfr # 219-12717-ZORO
Zoro # G707480935
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester" ,Foam,Natural Rattan
Color
White/Natural Brown
Width (In.)
23.6
Height (In.)
30.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
219-12717-ZORO
Zoro #
G707480935
UPC #
193271286805
Country of Origin
Indonesia
Dimensions
Width (In.)
23.6
Height (In.)
30.7
Details
Material
Fabric "100% Polyester" ,Foam,Natural Rattan
Color
White/Natural Brown
Description
Designate a tranquil corner in your home to rest and relax with the lovely Abbey armchair Handcrafted in Indonesia, this serene piece consists of a natural rattan frame fitted with a plush, fabric upholstered seat cushion The gently curved backrest provides superb back support and continues to form sloping armrests for enhanced comfort The Abbey will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support A wonderfully fashioned design with calming comfort, the Abbey armchair elevates the atmosphere of any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.