Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abel Traditional Transitional Walnut Brown Finished Wood Platform Bed-Full

  • Mfr # 192-11498-ZORO

  • Zoro # G004101519


original price: $401.99
9% off
new price: $361.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubberwood,MDF
Overall Height
43.3
Overall Width
59.8
Overall Length
81.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11498-ZORO
Zoro #
G004101519
UPC #
193271182237
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
59.8
Overall Length
81.3

Details

Color
Walnut Brown
Material
Rubberwood,MDF
Includes
One (1) Full Size Bed
For Use With
Bedroom
Weight Capacity
76.3
Weight
76.3

Description

Give your bedroom a renewed atmosphere with the stunning Abel bed. Made in Malaysia, this bed is constructed from sturdy wood in a walnut brown finish that exudes warmth. Its spindle headboard allows light to flow more easily throughout the room and creates a more open feel in tight spaces. Requiring assembly, the Abel features wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Abel bed a lovely addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.