Abelia Modern Bohemian Natural Rattan and Mahogany Wood Long Accent Bench

  • Mfr # 229-13148-ZORO

  • Zoro # G112302822


product price:  $195.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
15.7"
Overall Length
19.7"
Frame Material
Natural Rattan/Mahogany Wood
Assembly
Assembled
Size
Large, 48" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229-13148-ZORO
Zoro #
G112302822
UPC #
193271378760
Country of Origin
Indonesia

Dimensions

Overall Depth
15.7"
Overall Length
19.7"
Size
Large, 48" W
Width
48.4"

Details

Frame Material
Natural Rattan/Mahogany Wood
Assembly
Assembled
Color
Natural
Includes
One Bench
For Use With
Entryway
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
Style
Bohemian

Description

Enliven the ambiance of any layout with the exotic calmness of the Abelia accent bench. Made in Indonesia, this Bohemian piece consists of a solid wood frame wrapped in natural rattan. Its wide rectangular seat is comprised of woven rattan for a cozy embrace while lending a light, airy display. The Abelia will arrive fully assembled and features straight legs for excellent stability and support with crisp geometry. A modest silhouette engulfed in tropical bliss; the Abelia accent bench refreshes any interior.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.