
Abelia Modern Bohemian Natural Rattan and Mahogany Wood Short Accent Bench
Mfr # 229-13147-ZORO
Zoro # G512302859
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16.1"
Overall Length
19.7"
Frame Material
Natural Rattan/Mahogany Wood
Assembly
Assembled
Size
Small, 24" W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-13147-ZORO
Zoro #
G512302859
UPC #
193271378753
Country of Origin
Indonesia
Dimensions
Overall Depth
16.1"
Overall Length
19.7"
Size
Small, 24" W
Width
24"
Details
Frame Material
Natural Rattan/Mahogany Wood
Assembly
Assembled
Includes
One Bench
Color
Natural
Features
Handcrafted from Natural Rattan
Style
Bohemian
For Use With
Entryway
Care instruction
Wipe Clean
Description
Enliven the ambiance of any layout with the exotic calmness of the Abelia accent bench. Made in Indonesia, this Bohemian piece consists of a solid wood frame wrapped in natural rattan. The rectangular seat is comprised of woven rattan for a cozy embrace while lending a light, airy display. The Abelia will arrive fully assembled and features straight legs for excellent stability and support with crisp geometry. A modest silhouette engulfed in tropical bliss; the Abelia accent bench refreshes any interior.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.