
Abigail Modern Beige Fabric and Dark Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 230-2PC-13192-ZORO
- Zoro # G012302731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13192-ZORO
Zoro #
G012302731
UPC #
193271381326
Country of Origin
Malaysia
Dimensions
Height
20.7"
Length
42.5"
Width
18.5"
Details
Style
Modern
For Use With
Dining Room
Includes
Two Counter Stools
Care instruction
Wipe Clean, Spot Clean for Upholstery
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Beige/Dark Brown
Assembly
Assembly Required(Instructions Comes with the box)
Description
Brilliant splendor arrives in flexible design with the lovely Abigail counter stool. Made in Malaysia, this modern piece exudes grace with a solid wood frame padded with plush foam and upholstered in soft fabric. The backrest features stunning geometry with flowing curves that overlap for a distinctly gorgeous openwork display. The Abigail requires assembly and is fitted with ergonomic footrests for enhanced relaxation. Touting exquisite poise, the Abigail counter stool brings an air of elegance to any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.