
Abigail Modern Beige Fabric and Dark Brown Finished Wood 2-Piece Dining Chair Set, PR (Discontinued)
- Mfr # 230-2PC-13212-ZORO
- Zoro # G912303241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13212-ZORO
Zoro #
G912303241
UPC #
193271381852
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Beige/Dark Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
Style
Modern
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Dining Room
Description
Brilliant splendor arrives in flexible design with the lovely Abigail dining chair. Made in Malaysia, this modern piece exudes grace with a solid wood frame padded with plush foam and upholstered in soft fabric. The backrest features stunning geometry with flowing curves that overlap for a distinctly gorgeous openwork display. The Abigail requires assembly and is fitted with tapered legs for excellent stability and support in sleek design. Touting exquisite poise, the Abigail dining chair brings an air of elegance to any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.