
Abigail Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set
Mfr # 230-2PC-13214-ZORO
Zoro # G512303238
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Walnut Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Care instruction
Wipe Clean, Spot Clean for Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13214-ZORO
Zoro #
G512303238
UPC #
193271381876
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Walnut Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Description
Brilliant splendor arrives in flexible design with the lovely Abigail dining chair. Made in Malaysia, this modern piece exudes grace with a solid wood frame padded with plush foam and upholstered in soft fabric. The backrest features stunning geometry with flowing curves that overlap for a distinctly gorgeous openwork display. The Abigail requires assembly and is fitted with tapered legs for excellent stability and support in sleek design. Touting exquisite poise, the Abigail dining chair brings an air of elegance to any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.