
Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King
Mfr # 191-11525-ZORO
Zoro # G904101381
original price: $155.99
5% off
new price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
78.1
Overall Length
0.9
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191-11525-ZORO
Zoro #
G904101381
UPC #
193271182893
Country of Origin
India
Dimensions
Overall Height
51
Overall Width
78.1
Overall Length
0.9
Details
Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
For Use With
Bedroom
Weight Capacity
29.1
Includes
One (1) King Size Headboard
Weight
29.1
Description
Craft your bedroom into an elegant retreat with the Abner headboard. Made in Malaysia, this headboard is constructed from sturdy wood showcasing a warm walnut brown finish. Plush layers of foam underneath smooth fabric provide superb support for you to lean against as you sit in bed. Requiring assembly, the Abner features six pre-drilled holes in its legs that offer five unique height configuration options. Zigzag button tufting creates a distinguished display, making the Abner headboard a fantastic upgrade to any bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.