Zoro Homepage

Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin

  • Mfr # 191-11522-ZORO

  • Zoro # G804101559


original price: $87.95
5% off
new price: $83.55
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
38
Overall Length
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11522-ZORO
Zoro #
G804101559
UPC #
193271182862
Country of Origin
India

Dimensions

Overall Height
51
Overall Width
38
Overall Length
0.9

Details

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Includes
One (1) Twin Size Headboard
For Use With
Bedroom
Weight Capacity
15.4
Weight
15.4

Description

Craft your bedroom into an elegant retreat with the Abner headboard. Made in Malaysia, this headboard is constructed from sturdy wood showcasing a warm walnut brown finish. Plush layers of foam underneath smooth fabric provide superb support for you to lean against as you sit in bed. Requiring assembly, the Abner features six pre-drilled holes in its legs that offer five unique height configuration options. Zigzag button tufting creates a distinguished display, making the Abner headboard a fantastic upgrade to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.