Zoro Homepage

Adonis Mid-Century Transitional Multi-Colored Wood 3-Drawer Storage Unit with Basket

  • Mfr # 198-12274-ZORO

  • Zoro # G804101450


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Overall Length
11.8
Overall Height
29.5
Weight Capacity
9.5
Includes
One (1) Storage Cabinet
Overall Width
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12274-ZORO
Zoro #
G804101450
UPC #
193271228362
Country of Origin
China

Dimensions

Overall Length
11.8
Overall Height
29.5
Overall Width
14.6

Details

Weight Capacity
9.5
Includes
One (1) Storage Cabinet
Material
Paulownia & Plywood & MDF,Willow
Color
White/Multi-Colored
For Use With
Storage & Organization
Weight
9.5

Description

Organize your home with the charming and versatile design of the Adonis storage unit. Made in China, this unit is comprised of a lightweight wood frame fitted with a woven basket. Three drawers provide ample storage while the basket provides a convenient display for larger items. Comes fully assembled, the Adonis exhibits exceptional craftsmanship with sleek inset paneling. Round drawer knobs complete the look, making the Adonis storage unit a visually stunning addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.