This item is Discontinued.

Baxton Studio Adreana MidCentury Modern Warm Grey Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set 216-2PC-12608-ZORO

Adreana MidCentury Modern Warm Grey Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set (Discontinued)

  • Mfr # 216-2PC-12608-ZORO
  • Zoro # G807480941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216-2PC-12608-ZORO
Zoro #
G807480941
UPC #
193271277766
Country of Origin
Malaysia

Dimensions

Width (In.)
16.9
Height (In.)
35

Details

Material
Fabric "100% Polyester",Rubber Wood,MDF,Foam
Color
Warm Grey/Dark Brown

Description

Evoking the style and grace of traditional design, the Adreana dining chair carries timeless charm Made in Malaysia, this exquisite piece consists of a solid wood frame with a foampadded cushion upholstered in soft fabric The concave backrest strikes a unique outline while providing comfortable support during meals The Adreana requires assembly and utilizes tapered, angled legs for excellent stability in streamlined design A splendid offering of midcentury refinement, the Adreana dining chair projects an elegant aura

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.