Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adrena Modern Bohemian Natural Brown Rattan Bar Stool

  • Mfr # 225-13069-ZORO

  • Zoro # G307479742


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43.7
Overall Width
20.1
Overall Length
21.7
Color
Natural Brown
Material
Natural Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-13069-ZORO
Zoro #
G307479742
UPC #
193271364282
Country of Origin
Indonesia

Dimensions

Overall Height
43.7
Overall Width
20.1
Overall Length
21.7

Details

Color
Natural Brown
Material
Natural Rattan

Description

Capture the charm of an exotic paradise in your space with the stunning Adrena bar stool Handmade in Indonesia, this Bohemian inspired piece is entirely comprised of natural rattan Its rounded backrest and seat lend a smooth display while woven rattan detailing exudes tropical appeal The Adrena requires assembly and features a convenient footrest for enhanced comfort A perfect addition for casual lounges or home bars, the Adrena bar stool brings an unforgettable charisma to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.