This item is Discontinued.

Baxton Studio Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set, PR Set of 2 188-11661-ZORO

This item is Discontinued.

Baxton Studio

Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set, PR (Discontinued)

Mfr # Set of 2 188-11661-ZORO
Zoro # G603531694
UPC # 193271191017
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 188-11661-ZORO
Zoro #
G603531694
UPC #
193271191017
Country of Origin
Malaysia

Dimensions

Height
28.3
Overall Length
21.5
Length
21.5
Width
18.7
Overall Height
28.3
Overall Width
18.7

Details

Material
Faux Leather/MDF/PU Foam/Rubberwood
Color
Brown/Walnut Brown
Includes
Two (2) Dining Chairs
Weight
10.6

Description

Dine in mid-century style with the Afton dining chair. Made in Malaysia, the Afton is constructed from walnut brown finished wood that exudes visual warmth. The backrest and seat are padded with plush foam and upholstered in smooth faux leather for superb comfort with every meal. Requiring assembly, the Afton utilizes slim, angled legs for stable support with a retro touch. With its chic, casual design, the Afton dining chair is an easy addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.