
Agatis Mid-Century Modern Walnut Brown Finished Wood Queen Size Bed (Discontinued)
- Mfr # 226-12889-ZORO
- Zoro # G112302662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-12889-ZORO
Zoro #
G112302662
UPC #
193271349586
Country of Origin
Malaysia
Dimensions
Overall Height
84.1"
Overall Width
68.1"
Overall Length
44.1"
Details
Color
Walnut Brown
Material
Rubberwood/MDF
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean
Description
Discover the fundamentalist charm of mid-century craftsmanship with the simple yet bold Agatis bed. Made in Malaysia, this lovely piece is crafted from sturdy wood. Its headboard features a classic spindle design for a restful bedroom backdrop that enables light to flow naturally throughout the room. The Agatis requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded legs give the otherwise crisp outline a delightful twist, making the Agatis bed an easy yet inviting addition to the modern bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.