Zoro Homepage

Agatis MidCentury Modern Ash Walnut Finished Wood Queen Size Bed Frame

  • Mfr # 223-12887-ZORO

  • Zoro # G407479598


original price: $259.99
5% off
new price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubberwood,MDF
Overall Height
14.9
Overall Width
68.1
Overall Length
83.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-12887-ZORO
Zoro #
G407479598
UPC #
193271349562
Country of Origin
Malaysia

Dimensions

Overall Height
14.9
Overall Width
68.1
Overall Length
83.6

Details

Color
Ash Walnut
Material
Rubberwood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed Frame

Description

Discover the stark charm of midcentury craftsmanship with the simple yet bold Agatis bed frame Made in Malaysia, this lovely piece is crafted from sturdy wood The clean lines of its silhouette are segmented by rounded legs for a familiar yet delightful twist on visual appeal The Agatis requires assembly and features wood slats for mattress support, eliminating the need for a box spring An easy and inviting addition, the Agatis bed frame exudes classic style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.