Shop BAXTON STUDIO
See all product information
Create Account
Aithan Platform Bed, Queen
- Mfr # 268-12646-9408-ZORO
- Zoro # G023547381
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester", Foam, MDF Ash-Veneered Rubberwood, LVL(Bed Slats)
For Use With
Bedroom
Overall Width
64 in
Overall Length
83.9 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-12646-9408-ZORO
- Zoro #
- G023547381
- UPC #
- 193271326051
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 64 in
- Overall Length
- 83.9 in
- Size
- Queen
- Overall Height
- 63 in
Details
- Material
- Fabric "100% Polyester", Foam, MDF Ash-Veneered Rubberwood, LVL(Bed Slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Ash Walnut, Grey
Description
Revamp the atmosphere of your space with the lovely Aithan platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood and features a broad headboard upholstered in fabric. The curvaceous silhouette of the headboard lends rich visual texture for a captivating bedroom backdrop. The Aithan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Lending timeless refinement, the Aithan platform bed anchors any bedroom layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.