Shop BAXTON STUDIO
See all product information
Create Account
Akanji Marble Coffee Table, Round
- Mfr # 270-14706-ZORO
- Zoro # G223547068
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Steel Metal
Length
30 in
Tabletop Color
Marble White, Black
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14706-ZORO
- Zoro #
- G223547068
- UPC #
- 193271491490
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Height
- 18 in
- Width
- 30 in
Details
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Steel Metal
- Tabletop Color
- Marble White, Black
- Style
- Modern
- Shape
- Round
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Infuse the atmosphere of your space with the delightfully avantgarde charm of the Akanji coffee table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. Its broad tabletop adeptly anchors open layouts while the crisscross base provides excellent stability in sleek design. Splendidly balanced between artisanal design and utility, the Akanji coffee table is a fantastic centerpiece for any open layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.