This item is Discontinued.

Baxton Studio Alaire French Styled Indoor/Outdoor Stackable 2-Piece Bistro Dining Chair Set-Grey, PR Set of 2 190-11626-ZORO

Alaire French Styled Indoor/Outdoor Stackable 2-Piece Bistro Dining Chair Set-Grey, PR (Discontinued)

  • Mfr # Set of 2 190-11626-ZORO
  • Zoro # G503531787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 190-11626-ZORO
Zoro #
G503531787
UPC #
193271189366
Country of Origin
China

Dimensions

Width
16.9
Height
35
Length
23.6
Overall Width
16.9
Overall Length
23.6
Overall Height
35

Details

Color
White/Grey/Brown
Material
PE Wicker/Aluminum
Weight
7.8
Includes
Two (2) Dining Chairs

Description

Bring the charm of the classic French bistro to your home with the Alaire dining chair. Made in China, this chair is constructed from aluminum with a high backrest that provides ergonomic support and comfort. This stackable dining chair is designed for everyday use and is superbly suited for a deck, balcony or indoor space. Fully assembled, the Alaire features a bamboo style frame with multi-color accents. An expressive addition that complements a wide range of room layouts and styles, the Alaire dining chair brings ornate personality to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.