Alarice Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard

  • Mfr # 232-12881-ZORO

  • Zoro # G612303336


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/MDF
Overall Height
1.8"
Overall Width
63.2"
Overall Length
60.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-12881-ZORO
Zoro #
G612303336
UPC #
193271349500
Country of Origin
Malaysia

Dimensions

Overall Height
1.8"
Overall Width
63.2"
Overall Length
60.9"

Details

Color
Ash Walnut
Material
Rubber Wood/MDF
For Use With
Bedroom
Includes
One Queen Size Headboard
Style
Traditional
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Robust with timeless charm, the Alarice headboard adds a peaceful quality to any bedroom. Made in Malaysia, this traditional headboard is crafted from sturdy wood. Its broad frame expertly employs beveled paneling and diverse geometry to give the illusion of depth. The Alarice requires assembly and features six predrilled holes for easy height customization. With rich craftmanship and classic character, the Alarice headboard is an extraordinary bedroom backdrop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.