
Aliane Modern Bohemian Natural Brown Antique Rattan Armchair
Mfr # 219-12700-ZORO
Zoro # G207479620
product price:Â $279.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Frame Material
Fabric "100% Polyester" ,Foam,Natural Rattan
Overall Height
29
Overall Length
30
Arm Style
Bohemian
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
219-12700-ZORO
Zoro #
G207479620
UPC #
193271286638
Country of Origin
Indonesia
Dimensions
Overall Height
29
Overall Length
30
Overall Width
29.5
Details
Frame Material
Fabric "100% Polyester" ,Foam,Natural Rattan
Arm Style
Bohemian
Assembled/Unassembled
Assembled
Color
White/Natural Brown
Includes
One (1) Chair
Description
Exhibit an appreciation for remarkable craftsmanship in your space with the fantastic Aliane armchair Handcrafted in Indonesia, this stunning piece consists of a natural rattan frame topped with plush, fabric upholstered cushions Superb armrests combine with an angled seat to provide tranquil relaxation and leisure The Aliane will arrive fully assembled and features an openwork frame to enable light to flow naturally throughout the room Bringing the charm of an exotic vacation to your living room, the Aliane armchair transforms any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.