Alida Mid-Century Modern Dark Grey Fabric Upholstered and Wood Twin Size Platform Bed

  • Mfr # 189-11164-11159-ZORO

  • Zoro # G203531773


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/Rubberwood/Wood
Overall Height
58.1
Overall Width
40.55
Overall Length
78.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189-11164-11159-ZORO
Zoro #
G203531773
UPC #
193271286508
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
40.55
Overall Length
78.2
Width
40.55
Length
78.2
Height
58.1

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/Rubberwood/Wood
Includes
One (1) Twin Size Bed
Weight
67.9

Description

Revamp your bedroom with the vintage charm of the Alida bed. Made in Malaysia, this bed is constructed from sturdy wood in a warm walnut finish. Its headboard is padded with plush foam and upholstered in a soft yet resilient fabric to provide superb comfort for you to lean against as you read or watch TV. Requiring assembly, the Alida utilizes wood slats for mattress support, which eliminates the need for a box spring. Button tufting adds a refined touch, making the Alida bed an easy and elegant addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.